Shop All Wire End Brushes
Superior Steel
1" End Brush 1/4" Shank - Crimped Wire 4500 RPM
Mfr # S1848
Zoro # G706372507
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Corded/Cordless Drill
- Bristle Type Crimped
- Bristle Color Silver, Black
- Wire Dia. 1"
- Handle Material Stainless Steel
Product Information
- Brand Superior Steel
- MFR # S1848
- Zoro # G706372507
- UPC # 99461766396
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 1" |
Abrasive Shank Size | 1/4" |
Details
For Use With | Corded/Cordless Drill |
Bristle Type | Crimped |
Bristle Color | Silver, Black |
Item | Steel Wire End Brush |
Handle Material | Stainless Steel |
Max. RPM | 4500 |
Description
Superior Pads S1848 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002591)
- CLESCO 1/2" X 3" Wtih 3/8" Shank Sanding Drum Quick Lock Type (SD-008048-06QL)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 100G, White (07660788282)
- GATOR FINISHING Drywall Jumbo Sanding Sponges, Coarse/Medium Combo Grit (7117)
- SUPERIOR STEEL 1" End Brush 1/4" Shank - Knotted Wire 4500 RPM (S1850)
- PFERD 2-3/4" Hand Bottle Brush - Horsehair/Nylon Fill, Twisted Wire Handle (89434)
- BRUSH RESEARCH MANUFACTURING BMF3012 Mandrel Mounted Flare Brush. 3" Diameter, .012CS, .812" Trim, .250" Shank Diameter (BMF3012)
- WEILER 1-1/4" Circular Flared Crimped Wire End Brush .008" Steel Fill (10035)
- PFERD Round Wire Flue Brush - Double Spiral, 1-3/4" Flue Size (89653)
- WEILER 3/4" Crimped Wire End Brush, .0104" Steel Fill (10006)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.0118" (13C078)
- Superior Steel Wire End Brushes