Shop All Pneumatic Tool Accessories
Superior Steel
1-1/4 Inch Chisel 1-1/8 Inch Reduced Hex Shank 16 Inch Long
Mfr # SC92863M
Zoro # G504398563
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Product Information
- Brand Superior Steel
- MFR # SC92863M
- Zoro # G504398563
- UPC # 99461773486
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Silver |
Material | Steel |
Description
Superior Steel SC92863M 1-1/4" wide Chisel 1-1/8" Reduced Hex Shank 16" Long. Designed for use with jack hammers. Digs clay, hard-packed gravel and dirt Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For concrete removal, hard surface break up and chiseling of tile, mortar, glazing compounds, and other masonry products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- PEAKWORKS Tool Tethering System, 15/16" x 5/16" Flat Clamp, HDPE, Green (V8561501)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- KNIPEX Precision Nippers, 10in.L., Red (99 11 250)
- HHIP 4-Way Hand Operated Rotary Disc Type Valve With 1/2 NPT Inlet (8401-0256)
- STA-LUBE Air Tool Oil, 1 Gal (SL2533)
- AMERICAN PNEUMATIC TOOLS APT 115 Rock Drill, 7/8 x 3-1/4in. (5197)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/4 X 3/8 NPT (8401-0300)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- RHINO Multi Pro XA with U-Channel Driver and Case (311007)
- AMERICAN PNEUMATIC TOOLS APT 155 Rock Drill, 7/8 x 3-1/4in. (5229)
- Superior Steel Pneumatic Tool Accessories