Shop All Ice Melt
Superior
Sno N Ice Melt 40 lb. Pail, Full TL
Mfr # SU040SP-FT
Zoro # G1957763
Sold in multiples of 1020 for $39,157.80
$39,157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -20 Degrees F
- Package Type Granular
- Ice Melt Color Pink
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Chemical Composition Ice Melt
Product Information
Dimensions
Size | 40 lb Pail (Full Truckload 1,020 Pails) |
Details
Item | Superior Sno N Ice Melt |
Effective Temp. | -20 Degrees F |
Package Type | Granular |
Ice Melt Color | Pink |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Chemical Composition | Ice Melt |
Description
Superior Sno N Ice Melt, 40 lb Pail (Full Truckload 1,020 Pails), Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BRAND Fence Electric 14Ga 1/2Mi (85611)
- TOMCAT Rat and Mouse Bait (32345)
- ZORO SELECT Sandblast Kit, W/10 ft. Sand Hose (AL420-KIT2)
- DURAMAX 10.5x10 Woodbridge Plus w/foundation (40224)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Full TL (SU050BG-FT)
- SUPERIOR Sno N Ice Melt 100 lb. Drum, Full TL (SU100DR-FT)
- SNOW JOE Enviro-Blend Ice Melt, 25 lb. (MELT25EB)
- SCOTWOOD INDUSTRIES Road Runner Ice Melter, Pellet, White, 20 lb Bag (20B-RR)
- CP INDUSTRIES Premiere Liquid Ice Melter (CLPM005RP-CP)
- QIK JOE Calcium Chloride Pellet Ice Melt 20 lb (30020)
- Superior Ice Melt