Shop All Ice Melt
Superior
Sno N Ice Melt 100 lb. Drum, Full TL
Mfr # SU100DR-FT
Zoro # G1957739
Sold in multiples of 414 for $39,532.86
Free Shipping & Returns
$39,532.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -20 Degrees F
- Package Type Granular
- Ice Melt Color Pink
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Chemical Composition Ice Melt
Product Information
Dimensions
Size | 100 lb Drum (Full Truckload 414 Drums) |
Details
Item | Superior Sno N Ice Melt |
Effective Temp. | -20 Degrees F |
Package Type | Granular |
Ice Melt Color | Pink |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Chemical Composition | Ice Melt |
Application Method | Granular |
Description
Superior Sno N Ice Melt, 100 lb Drum (Full Truckload 414 Drums), Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Dust Sock, For Use with 5NLG8 (840261-S)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- STENS Wheel 205-360 For Toro 119-0311 (205-360)
- OREGON Gator G5 Blade, 16-1/4 " L, 3 " W (596-310)
- SUPERIOR Sno N Ice Melt 40 lb. Pail, Full TL (SU040SP-FT)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Full TL (SU050BG-FT)
- BARE GROUND SYSTEMS 2000lb Bare Ground Tri-Blend Coated Granular Ice Melt w/ Calcium Chloride Pellets (BGCSCA-2000)
- SNOMELT SnoMelt S100DS 100 lbs Calcium Chloride Pellet Drum (S100DS)
- WARMLYYOURS Sensor Snow Melt Slab-Mounted (SLAB-SS)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- Superior Ice Melt