Shop All Concession Equipment
Superior Popcorn Co
Superior Popcorn 8oz Popper Machine and Cart, Red
Mfr # 704848RAB
Zoro # G401777232
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 60
- Width 16
- Length 26
- Weight 57.33
Product Information
- Brand Superior Popcorn Co
- MFR # 704848RAB
- Zoro # G401777232
- UPC # 194189539663
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 60 |
Width | 16 |
Length | 26 |
Details
Weight | 57.33 |
Description
The 8-Ounce Top Star Popcorn Machine from Superior Popcorn will have you making movie theater style popcorn for movie nights at home, sporting events, office gatherings and birthday parties. This popcorn maker features a cart on 2 bicycle tires, a storage cabinet, an 8oz kettle, a warming deck, two tempered glass doors, an old maids' tray, stainless steel food areas and a vintage style design. This easy to operate popper makes roughly 3 gallons of hot and delicious popcorn per cycle which can be served in the included plastic tubs and popcorn bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRYS Lawry's Perfect Blend Chicken Rub And Seasoning 24 oz., PK6 (900486102)
- CORINGWARE Simplylite 3-Quart Oblong Baking Dish With Plastic Lid (46502)
- KASON ® - 11247000004 Hinge (11247000004)
- KOLPAK Motor 1/10Hp 230V 50/60H Z (11634E)
- SUPERIOR POPCORN CO Superior Popcorn 8 Ounce Popcorn Machine- Electric Countertop Popcorn Maker (Black) (597515HNQ)
- SUPERIOR POPCORN CO Countertop Popcorn Machine Antique Style Popper, 8-ounce Kettle, Drawer, Tray, Scoop (Black) (886085JVP)
- SUPERIOR POPCORN CO Carnival Popcorn Popper Machine With Cart-Makes Approx. 3 Gallons Per Batch-- (8 oz., Red) (554852NTY)
- SUPERIOR POPCORN CO Countertop Movie Night Popcorn Popper Machine-Makes Approx. 3 Gallons Per Batch-- (8 oz., Red) (812604WSN)
- HOMAX The Homax Group 5225 Popcorn Ceiling Patch (5685490)
- GREAT NORTHERN POPCORN 8 Ounce Antique Style Popcorn Machine - Electric Countertop Popcorn Maker Cart (Black) (823424DZS)
- Superior Popcorn Co Concession Equipment