Shop All Back Up Pads
Superior Pads And Abrasives
6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207
Mfr # RSP44
Zoro # G504392691
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow & Black
Product Information
- Brand Superior Pads And Abrasives
- MFR # RSP44
- Zoro # G504392691
- UPC # 99461748774
- Country of Origin China
- Category Back Up Pads
Details
Color | Yellow & Black |
Description
Superior Pads and Abrasives RSP44 6-inch 8 holes, hook and loop soft rubber sanding pad for general purpose use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 4 (49156)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK100 (66261101525)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- DAGAN Dagan SN-1 White Silica Sand; White (SN-1)
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia No Vacuum Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 16000 (RSP39)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Stick on Pad Replaces Makita 743056-7, 743082-6 (RSP43)
- SUPERIOR PADS AND ABRASIVES 6" Dia Hook & Loop Sanding / Backer Pad with 7/16" -14 Mount Shaft - Replaces U-Sand/Cherryhill BP6 (RSP70)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Dust Holes with 5/16 Inch-24 Threaded Shaft Hook & Loop Replaces Porter Cable 18002 (RSP38)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia No Vacuum Holes PSA/Adhesive Back Sander Pad replaces Porter Cable 13700, A14390 & 699999 (RSP34)
- SPECIALTY DIAMOND 5 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (5PADADAPT) (PP50)
- Superior Pads And Abrasives Back Up Pads