Shop All Back Up Pads
Superior Pads And Abrasives
6" Dia 6 Vacuum Holes 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sanding Pad 17000
Mfr # RSP40
Zoro # G504392738
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown,Silver & Golden
Product Information
- Brand Superior Pads And Abrasives
- MFR # RSP40
- Zoro # G504392738
- UPC # 99461747838
- Country of Origin China
- Category Back Up Pads
Details
Color | Brown,Silver & Golden |
Description
Superior Pads and Abrasives RSP40 -6" Dia 6 Vacuum Holes 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sanding Pad replaces Porter Cable 17000. This pad will accept 6-Inch 6-hole adhesive-backed sanding discs. It installs easily with built-in 5/16"-24 UNF mounting bolt. The RSP40 fits Porter-Cable 7335 and 7336 Random Orbit Sanders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23012 A36T Fast Cutting Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23012)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P500)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia No Vacuum Holes PSA/Adhesive Back Sander Pad replaces Porter Cable 13700, A14390 & 699999 (RSP34)
- SUPERIOR PADS AND ABRASIVES 6 Inch- 5/8 Inch-11 UNC Hook & Loop Polishing Pad (RSP59)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Vacuum Holes Hook & Loop Sander Pad Replaces Ridgid/Ryobi 305189001 (RSP49)
- SUPERIOR PADS AND ABRASIVES 5" Dia - 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sander Pad 5 Vacuum Holes (RSP32)
- SUPERIOR PADS AND ABRASIVES Dust Collector Seal / Sanding Pad Replacement Brake (SP390001-PC)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- CONTINENTAL ABRASIVES 3" Quick Change Style Rubber Holder with 1/4" Shank (Q-3HLDR)
- Superior Pads And Abrasives Back Up Pads