Shop All Back Up Pads
Superior Pads And Abrasives
5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034
Mfr # RSP42
Zoro # G804392704
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Superior Pads And Abrasives
- MFR # RSP42
- Zoro # G804392704
- UPC # 99461747852
- Country of Origin China
- Category Back Up Pads
Details
Color | Black |
Description
Superior Pads and Abrasives RSP42 5" Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034. The hook and loop closure securely attaches the sanding disc to the backer pad. Great for general-purpose sanding of wood, paint removal and more. The hard rubber pad is optimized for flat surface sanding and fast material removal, while the 8 hole dust collection keeps your area clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 2 in. dia., 600 rpm (901301222)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.014" (13C028)
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Hole Sander Hook & Loop Pad Replaces Makita OE # 743081-8, 743051-7 Hitachi OE # 324-209 (RSP27)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- SUPERIOR PADS AND ABRASIVES 7 Inch Angle Grinder Backing Pad for Resin Fiber Disc with 5/8 Inch-11 Locking Nut (BP70)
- SUPERIOR PADS AND ABRASIVES 6 Inch No Hole Hook & Loop Sanding Pad 5/16-Inch-24 Threaded Shaft (RSP58)
- SUPERIOR PADS AND ABRASIVES 6" Dia Hook & Loop Sanding / Backer Pad with 7/16" -14 Mount Shaft - Replaces U-Sand/Cherryhill BP6 (RSP70)
- DYNABRADE Disc Pad, 2-3/4" X 11" (57511)
- Superior Pads And Abrasives Back Up Pads