Shop All Back Up Pads
Superior Pads And Abrasives
5" Dia - 5/16"-24 UNF Threaded Shaft Hook & Loop Sander Pad with 5 Vacuum Holes
Mfr # RSP33
Zoro # G904392635
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown,Silver & Golden
Product Information
- Brand Superior Pads And Abrasives
- MFR # RSP33
- Zoro # G904392635
- UPC # 99461747760
- Country of Origin China
- Category Back Up Pads
Details
Color | Brown,Silver & Golden |
Description
Superior Pads and Abrasives RSP33 - 5" Dia - 5/16"-24 UNF Threaded Shaft Hook & Loop Sander Pad with 5 Vacuum Holes replaces Porter Cable 15000. Your sanding jobs will be quicker and smoother than ever before. Designed to fit the Porter Cable 7335 Random Orbit Sanders, this pad features the convenience of five-hole dust collection and accommodation for five-hole hook-and-loop discs, allowing for speedy changing of the discs. With a built-in mounting thread 5/16"-24 UNF, installation is more efficient than ever simply mount the pad using the screws from your sander.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x2in., PK2 (66261055274)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- ARC ABRASIVES Belt Sc Poly 4 X 24 40, Coated, 4" W, 24" L, 40 Grit, Silicon Carbide, Black (72710)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 120 (08834144457)
- SUPERIOR PADS AND ABRASIVES 2 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP56)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia No Vacuum Holes PSA/Adhesive Back Sander Pad replaces Porter Cable 13700, A14390 & 699999 (RSP34)
- SUPERIOR PADS AND ABRASIVES Replacement Sanding Pad & Backing Plate, 5" Dia - 5 Hole Hook & Loop Sander Pad (RSP29)
- SUPERIOR PADS AND ABRASIVES 7 Inch Hook & Loop Backing Pad for Polishing - 5/8 Inch-11 UNC (RSP50)
- SUPERIOR PADS AND ABRASIVES 6" Dia 6 Vacuum Holes 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sanding Pad 17000 (RSP40)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034 (RSP42)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 6D (63642506160)
- Superior Pads And Abrasives Back Up Pads