Shop All Buffing & Polishing Compounds
Superior Pads
5" Wool Buffing Pad
Mfr # PBW05
Zoro # G406381922
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver, White
- Size 5"
- Application Buffing & Polishing
- Type Power Drill
Product Information
- Brand Superior Pads
- MFR # PBW05
- Zoro # G406381922
- UPC # 99461766792
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 5" |
Details
Item | Buffing Pad |
Color | Black, Silver, White |
Application | Buffing & Polishing |
Type | Power Drill |
Description
Superior Pads and Abrasives PBW05 with Hook and Loop backing. Aggressive cutting action without leaving typically difficult swirl marks. The backing pad with twisted wool fibers and a curved backing, perfect for those all of sudden straight edges. The paint finish on your car is the second-most expensive part of the car-second only to the drivetrain! Remember this when having anything done to your paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727958)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- 3M Fiber Discs, 2" dia., Abrasive Grit 120 (7100100964)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (69957398013)
- CS UNITEC Brilliance-Clean Canister w/Spray Bottle (40051)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- PFERD Diamond Polishing Paste - 15 Grit (Medium) - 0.35 oz. (48798)
- MEGUIARS COMPOUND ULTRA CUT 8oz (MGM-10508)
- PROFESSIONAL PLASTICS Buffing Compound - 1106756, Blue Rouge - 2 LB Bar [Each] (BUFFINGBLUE-2LBBAR)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- Superior Pads Buffing & Polishing Compounds