Shop All Blankets
Superior
Impressions by Luxor Treasures BLANKET-DIA KG WH All-Season Luxurious 100% Cotton Blanket King; White
Mfr # BLANKET_DIA KG WH
Zoro # G703683101
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Snuggle up any time of the year with this luxurious all-season 100% cotton blanket. Featuring an eye-catching elongated diamond design and made from super soft pure cotton, style never had such comfort! With ten different colors to choose from, this blanket matches your decor and provides a cozy addition to any master suite, guest bedroom, or other room. Available in Full/Queen, King, or Twin/Twin XL sizes.
Twin/Twin XL: 68"x 90"
Full/Queen: 88"x 90"
King: 108" x 90" Material: 100% Cotton
Self-binding edges
Pattern: Diamonds
Color options: Aqua, Burgundy, Black, Chocolate, Forest Green, Grey, Ivory, Khaki, Merritt Blue,& White
Twin/Twin XL: 68"x 90"
Full/Queen: 88"x 90"
King: 108" x 90" Material: 100% Cotton
Self-binding edges
Pattern: Diamonds
Color options: Aqua, Burgundy, Black, Chocolate, Forest Green, Grey, Ivory, Khaki, Merritt Blue,& White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Harland Mid-Century Modern Grey Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11680-ZORO)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- OFFICESOURCE Contour Collection Executive High Back With Black Frame (489LBK)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (424231XJE)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- THESIS Thesis Plush Textured Blanket (00103)
- Superior Blankets