Shop All Mechanics Gloves
Superior Glove
Work Gloves, XL ( 10 ), Black/Orange
Mfr # MXVSBE/XL
Zoro # G604970324
product price: $13.75
/pr
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Superior Glove
- MFR # MXVSBE/XL
- Zoro # G604970324
- UPC # 779406421237
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Work Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Sure Grip, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material TenActiv, Silicone-Free No, Glove Back Material PVC, Glove Back Color Black/Orange, High-Visibility Features Not Applicable, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8 (7087-4)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- 3M TEKK PROTECTION Quiet Tip Ear Plugs (90586H1-DC)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-571)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- Superior Glove Gloves & Hand Protection