Shop All Cut-Resistant Gloves
Superior Glove
Sidekick Kevlar(R)/Fbrglssz XXL, PR
Mfr # 69BSKFFLXX
Zoro # G3256517
product price: $28.35
/pr
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Gray / Beige
- ANSI/ISEA Abrasion Level Not Rated
- Cuff Style Safety
- Glove Length 11 in
Product Information
- Brand Superior Glove
- MFR # 69BSKFFLXX
- Zoro # G3256517
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 7 Sz, PR (S18TAFGFN7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL (STA5BU/XL)
- Superior Glove Gloves & Hand Protection