Shop All Cut-Resistant Gloves
Superior Glove
Needlestick-Resist Gloves, Size 11, PR
Mfr # S10LXPB-11
Zoro # G7976982
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
Product Information
- Brand Superior Glove
- MFR # S10LXPB-11
- Zoro # G7976982
- UPC # 779406402670
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Punkban(TM), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, ASTM F2878, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- ANSELL R-Chem Impact Glove, Short Cuff, 35cm, S, PR (074-08)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG54-1D)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 8 (STAGBPU-8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 7, 1 PR (PSTACXPNRT-7)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- WATSON GLOVES Cobra - Medium PR (365-M)
- Superior Glove Gloves & Hand Protection