Shop All Leather Palm Gloves
Superior Glove
Leather Gloves, White, Glove Size XL, PR
Mfr # 365DLX6KGXL
Zoro # G8089472
product price: $62.15
/pr
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Leather Color Beige
- Glove Liner Material Kevlar(R)
- ANSI/ISEA Puncture Force 151
- Biodegradable Non-Biodegradable
Product Information
- Brand Superior Glove
- MFR # 365DLX6KGXL
- Zoro # G8089472
- UPC # 779406128419
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Length | 15 1/2 in |
Glove Size | XL |
Cuff Length | 6 in |
Glove Length Style | Extended Cuff |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 15 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- CORTINA SAFETY PRODUCTS Polypropylene, 46 in H, Orange (03-750-64HI)
- HY-KO 3.5In Colonial Number 8, 10PK (A10258)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L (375GTVBL)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- Superior Glove Leather Palm Gloves