Shop All Leather Palm Gloves
Superior Glove
Leather Gloves, White, Glove Size L, PR
Mfr # 365DLX2KGL
Zoro # G8085893
product price: $58.55
/pr
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Load 1962
- Cuff Material Leather
- Glove Materials Cowhide
- Glove Safety Features High-Visibility
- Anti-Static No
Product Information
- Brand Superior Glove
- MFR # 365DLX2KGL
- Zoro # G8085893
- UPC # 779406128341
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Length Style | Extended Cuff |
Glove Size | L |
Cuff Length | 2 in |
Glove Length | 12 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Red (10033653)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L (375GTVBL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- Superior Glove Leather Palm Gloves