Shop All Anti-Vibration Gloves
Superior Glove
Leather Gloves, L, Goatskin, PR
Mfr # 378GKVSBL
Zoro # G7289206
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin ( Double Palm )
- Stitching Material Cotton/Polyester
- Glove Back Material Goatskin
- Thumb Style Keystone
- Glove Cut Gunn
Product Information
- Brand Superior Glove
- MFR # 378GKVSBL
- Zoro # G7289206
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Details
Item | Leather Gloves |
Palm Material | Goatskin ( Double Palm ) |
Stitching Material | Cotton/Polyester |
Glove Back Material | Goatskin |
Thumb Style | Keystone |
Glove Cut | Gunn |
Leather Grade | Standard |
Includes Double Palm | Double Palm |
ANSI/ISEA Impact Level | 2 |
Glove Back Color | Brown |
Glove Liner Material | Unlined |
Minimum Temperature | Not Rated |
Leather Glove Style | Drivers |
Palm Color | Brown |
Cuff Style | Shirred Slip-On |
Leather Coverage Style | Full Leather |
Oil-Resistant | Yes |
Reflective Backing | No |
Glove Features | Double Palm |
Hand Protection Style | Glove |
Palm/Back Material | Goatskin |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant Yes, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- PALMER SAFETY Vest Style, L, Blue/Black (H222101123LG)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, M, PR (MXVSBPB/M)
- SUPERIOR GLOVE Leather Gloves, S, Goatskin, PR (378GKVSBS)
- SUPERIOR GLOVE Impact Resistant Glove, Goatskin, S, PR (375KGTVBS)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, L, PR (MXVSBPB/L)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- Superior Glove Gloves & Hand Protection