Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, S, PK12
Mfr # S18ULPFN-7
Zoro # G410105606
product price: $63.15
/pk 12, $5.26/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Length 9.41 in
- ANSI/ISEA Cut Level Not Rated
- Standards ANSI
- Glove Coating Coverage Palm
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-7
- Zoro # G410105606
- UPC # 779406420421
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 9.41 in |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- ERGODYNE Lightweight Anti-Vibration Gloves, XL (9000)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- SUPERIOR GLOVE Knit Gloves, Green, 2XL, PK12 (S18ULPFN-11)
- SUPERIOR GLOVE Sure Knit 13G Glove, S, Pair, PK12 (S13TP3KS)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-XL)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- KINCO GLOVES LIND PIGSKN KNIT GLV XXL (1927KW-XXL)
- Superior Glove General Purpose Gloves