Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Blue/Green, Glove Size 8, PK12
Mfr # S10LXQ-8
Zoro # G3253246
product price: $34.59
/pk 12, $2.88/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Color Blue
- Glove Length Style Standard
- Brand and Series Superior Glove Dexterity(R) S10LXQ
- Series Dexterity(R)
Product Information
- Brand Superior Glove
- MFR # S10LXQ-8
- Zoro # G3253246
- UPC # 779406153527
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Glove Length Style | Standard |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-9)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8933B)
- Superior Glove General Purpose Gloves