Shop All Cut-Resistant Gloves
Superior Glove
Kevlar(R)/Glass Fm Nt Ltc 10, PR
Mfr # SKFGFNLTC0
Zoro # G3252186
original price:
$30.40
41% off
new price: $17.89
/pr
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Yellow
Product Information
- Brand Superior Glove
- MFR # SKFGFNLTC0
- Zoro # G3252186
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 8, PR (SKFGFNLTC8)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S18TAFGPU12)
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, XL, PR, A5 Cut Level, Orange Nylon, Xl, 1 PR (378GKGVBXL)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 10, PR (STAGPN-10)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-12)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7940)
- Superior Glove Gloves & Hand Protection