Shop All Anti-Vibration Gloves
Superior Glove
Impact Resistant Glove, Goatskin, S, PR
Mfr # 375KGTVBS
Zoro # G200716081
original price:
$85.30
48% off
new price: $44.19
/pr
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Insulated Yes
- Color Brown / Brown
- ANSI/ISEA Cut Level A5
- Glove Construction Cut and Sewn
Product Information
- Brand Superior Glove
- MFR # 375KGTVBS
- Zoro # G200716081
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | Small |
Cuff Length | 4 in |
Description
Impact Resistant Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material C100 Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene (801)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, L, PR (MXVSBPB/L)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- SUPERIOR GLOVE Leather Gloves, M, Goatskin, PR (378GKVSBM)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, M, PR (MXVSBPB/M)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- Superior Glove Anti-Vibration Gloves