Shop All Cut-Resistant Gloves
Superior Glove
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 12, 1 PR
Mfr # STAGHVPU12
Zoro # G6329339
product price: $21.29
/pr
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 12
- Color Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Product Information
- Brand Superior Glove
- MFR # STAGHVPU12
- Zoro # G6329339
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size | 12 |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 1 to 10, printed horizontal, white, Set of 10 (NSYTRAB510)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR (STAGHVPU-8)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 5, 1 PR (STAGHVPU-5)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 8, 1 PR (STAGHVPN-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAFGNT-8)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S18TAGGFN10)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- Superior Glove Gloves & Hand Protection