Shop All Cut-Resistant Gloves
Superior Glove
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR
Mfr # STAGHVPN-7
Zoro # G3824963
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # STAGHVPN-7
- Zoro # G3824963
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Item | Knit Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Microporous Nitrile |
Glove Coating Coverage | Palm |
Color | Yellow |
Glove Coating Finish | Smooth |
ANSI/ISEA Abrasion Level | 4 |
Knit Material | TenActiv |
Cuff Style | Knit |
Glove Coating Color | Black |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Double-Dipped | No |
Knit Material Color | Yellow |
Touchscreen Compatible | Yes |
Latex-Free | No |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | Yes |
Thickness | 13 ga |
Coating Type | Dipped |
Glove Features | Touchscreen Compatible |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048446)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (34-C234/S)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 11, 1 PR (STAGHVPN11)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (PSTAGBPU-7)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XL, 1 PR (2060-XXL (11))
- Superior Glove Gloves & Hand Protection