Shop All Cut-Resistant Gloves
Superior Glove
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 11, 1 PR
Mfr # STAGHVPN11
Zoro # G3825392
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # STAGHVPN11
- Zoro # G3825392
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Item | Knit Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Microporous Nitrile |
Glove Coating Coverage | Palm |
Color | Yellow |
Glove Coating Finish | Smooth |
ANSI/ISEA Abrasion Level | 4 |
Knit Material | TenActiv |
Cuff Style | Knit |
Silicone-Free | No |
Touchscreen Compatible | Yes |
Knit Material Color | Yellow |
Coating Type | Dipped |
Includes Reinforced Thumb Crotch | Yes |
Glove Coating Color | Black |
Latex-Free | No |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Double-Dipped | No |
Hand Protection Style | Glove |
Glove Features | Touchscreen Compatible |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 6, PR (STAGPN-6)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PR (SWTACSL/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S18TAFGPU12)
- HEXARMOR Safety Glove, Cut/Heat Resistant, Ylw, S, PR (3062-S (7))
- Superior Glove Gloves & Hand Protection