Shop All Leather Driver's Gloves
Superior Glove
Goatskin Drvr Hi-Viz Bk XL, PR
Mfr # 378GAHVBXL
Zoro # G3593418
product price: $81.55
/pk 12, $6.80/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow/White
- Material Goatskin with Spandex Back
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Goatskin
Product Information
- Brand Superior Glove
- MFR # 378GAHVBXL
- Zoro # G3593418
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN GREEN (03-500-40)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size S, PR (378GOBDTKS)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size 2XL, PR (378GOBDTK2X)
- SUPERIOR GLOVE Gloves, Grain Goatskin, M, PK 12 (378GKTAM)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- SUPERIOR GLOVE Leather Gloves, Goatskin, 2XL, PR (378GOBXXL)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size XL, PR (378GOBDTKXL)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (1VT43)
- Superior Glove Leather Driver's Gloves