Shop All Heat Resistant Gloves
Superior Glove
Fr Arc Flash 2 Neoprene Palm Cut 4, 9, PR
Mfr # S13FRNE-9
Zoro # G0481945
Sold in multiples of 12 for $195.48
$195.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Neoprene
- ATPV Rating 2 cal/sq cm
- Grip Pattern Smooth
- Cuff Knit
- ANSI/ISEA Cut Level A4
Product Information
- Brand Superior Glove
- MFR # S13FRNE-9
- Zoro # G0481945
- Country of Origin Canada
- Category Heat Resistant Gloves
Dimensions
Size | 9 |
Details
Item | Flame Retardant Gloves |
Palm Material | Neoprene |
ATPV Rating | 2 cal/sq cm |
Grip Pattern | Smooth |
Cuff | Knit |
ANSI/ISEA Cut Level | A4 |
Color | Black/Tan |
ANSI/ISEA Abrasion Level | 3 |
Hazard Risk Category (HRC) | 2 |
Closure Type | slip on |
ANSI/ISEA Puncture Level | 3 |
Silicone-Free | No |
Description
Flame Retardant Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, S (805774-81)
- ACCUFORM SAFETY TAG PASSED INSPECTION MMT342CTP (MMT342CTP)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, XS, PR (SPGRK/A/XS)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, 2XL, PR (SPGC/A/XXL)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 7, PR (S13FRNE-7)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- Superior Glove Heat Resistant Gloves