Shop All Cut-Resistant Gloves
Superior Glove
CutRsstntGlovs, FoamNtrile, CutLvl2, PR
Mfr # S13NGFN-7
Zoro # G8602237
product price: $8.99
/pr
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Rough
Product Information
- Brand Superior Glove
- MFR # S13NGFN-7
- Zoro # G8602237
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Gloves, ColdBlock Poly/Cotton Lining, XL (1568)
- OIL-DRI Spill Kit, Universal (L90667)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR (STAGHVPU-8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- SUPERIOR GLOVE Blk Nyln/Stl Grn Pm Sz Lg, PR (S13KBGLP/L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XS, PK12 (STPBW/XS)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- KYORENE PRO 18g Gray Graphene A4 Liner With Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-845 (M))
- Superior Glove Cut-Resistant Gloves