Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS
Mfr # KTAFGT18SFTXS
Zoro # G8352514
product price: $20.75
/pr
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Load 2346
- Thickness 25 ga
- ANSI/ISEA Cut Level A5
- Series KTAFGT
- Brand and Series Superior Glove(R) KTAFGT
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SFTXS
- Zoro # G8352514
- UPC # 779406168897
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XS |
Sleeve Size | XS |
Details
ANSI/ISEA Cut Load | 2346 |
Thickness | 25 ga |
ANSI/ISEA Cut Level | A5 |
Item | Cut-Resistant Sleeve |
Series | KTAFGT |
Brand and Series | Superior Glove(R) KTAFGT |
ANSI/ISEA Cut Level - 2011 | A5 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve with Thumbhole |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Performance | Comfort Fit |
Anti-Static | No |
Latex-Free | Yes |
Sleeve Material | HPPE |
Silicone-Free | Yes |
Sleeve Construction | Seamless Knit |
Standards | ANSI/ISEA 105-2016 |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size XS, Series KTAFGT, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- TRUCK-LITE Signal-Stat, Oval, Red, Reflector, 2 Screw Or Adhesive Mount, Bulk (54-3)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Cut Resistant Sleeve, Cut 2, Black, 22", PR (KP1T22/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- PIP Single-Ply ATA Hide-Away Blended Sleeve with Thumb Hole, Green, SZ 24 (MSATA/HA-24)
- Superior Glove Cut-Resistant Sleeves