Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL
Mfr # KTAFGT18SFT
Zoro # G8351997
product price: $25.89
/pr
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KTAFGT
- ANSI/ISEA Cut Level A5
- Brand and Series Superior Glove(R) KTAFGT
- ANSI/ISEA Abrasion Level Not Available
- Sleeve Style Sleeve with Thumbhole
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SFT
- Zoro # G8351997
- UPC # 779406168880
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Sleeve Size | XL |
Details
Series | KTAFGT |
ANSI/ISEA Cut Level | A5 |
Brand and Series | Superior Glove(R) KTAFGT |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Style | Sleeve with Thumbhole |
Sleeve Performance | Comfort Fit |
ANSI/ISEA Cut Level - 2011 | A5 |
Item | Cut-Resistant Sleeve |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Cut Load | 2346 |
Anti-Static | No |
Thickness | 25 ga |
Sleeve Material | HPPE |
Sleeve Construction | Seamless Knit |
Latex-Free | Yes |
Silicone-Free | Yes |
Color | Gray |
Standards | ANSI/ISEA 105-2016 |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size XL, Series KTAFGT, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Portwest Rain Trousers, S (S441)
- SAFETY WORKS 50PK NonToxic Dust Mask (10028560)
- ANSELL FFS-700, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1635-NP_14X10 (U4-1635-NP_14X10)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, M (KBKB1T18TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, S (KTAG1T18TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, XL, 7 In. L, PR (S01KXS7XXL)
- Superior Glove Abrasion & Cut Resistant Clothing