Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S
Mfr # KTAFGT18SFTS
Zoro # G8353232
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Performance Comfort Fit
- Latex-Free Yes
- ANSI/ISEA Cut Level A5
- Sleeve Material HPPE
- Color Gray
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SFTS
- Zoro # G8353232
- UPC # 779406168873
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Sleeve Size | S |
Details
Sleeve Performance | Comfort Fit |
Latex-Free | Yes |
ANSI/ISEA Cut Level | A5 |
Sleeve Material | HPPE |
Color | Gray |
Series | KTAFGT |
Thickness | 25 ga |
ANSI/ISEA Cut Level - 2011 | A5 |
ANSI/ISEA Abrasion Level | Not Available |
Item | Cut-Resistant Sleeve |
Silicone-Free | Yes |
Sleeve Style | Sleeve with Thumbhole |
Anti-Static | No |
Brand and Series | Superior Glove(R) KTAFGT |
Cuff Style | Shirred Slip-On |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | 2346 |
Standards | ANSI/ISEA 105-2016 |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size S, Series KTAFGT, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- CASABELLA Waterblock Glove Med Blu (8546102)
- NEVS Cryo Tube Labels 24x13mm for 0.5ml Tubes White Roll Form (LCR-121-W)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S (KP1T18TH/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, S (KTAG1T18TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, ASTM 2, 22", M, PR (KP1T22/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- Superior Glove Abrasion & Cut Resistant Clothing