Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, L
Mfr # KTAFGT18SF
Zoro # G8353178
original price:
$23.96
11% off
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Available
- Thickness 25 ga
- ANSI/ISEA Cut Level A5
- Anti-Static No
- Silicone-Free Yes
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SF
- Zoro # G8353178
- UPC # 779406196265
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | L |
Length | 18 in |
Details
ANSI/ISEA Abrasion Level | Not Available |
Thickness | 25 ga |
ANSI/ISEA Cut Level | A5 |
Anti-Static | No |
Silicone-Free | Yes |
Latex-Free | Yes |
Series | KTAFGT |
Sleeve Performance | Comfort Fit |
Color | Gray |
Item | Cut-Resistant Sleeve |
Sleeve Material | HPPE |
ANSI/ISEA Cut Level - 2011 | A5 |
Sleeve Construction | Seamless Knit |
Brand and Series | Superior Glove(R) KTAFGT |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
ANSI/ISEA Cut Load | 2346 |
Standards | ANSI/ISEA 105-2016 |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Sleeve Type | Knit Cuff |
Sleeve Liner Material | Cotton |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 25 ga, Sleeve Liner Material Cotton, Sleeve Material HPPE, Color Gray, Size L, Series KTAFGT, Sleeve Features Cotton Liner, Leather Wear Pad, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black, 5 ft. L x (CD0035DB)
- TECHNIGLOVE TN1200, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, XS, 1000 PK, White (TN1200W)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- SUPERIOR GLOVE Cut Resistant Sleeve, Cut 2, Black, 22", PR (KP1T22/XL)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- Superior Glove Cut-Resistant Sleeves