Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L
Mfr # KTAG1T22
Zoro # G3304248
original price:
$20.02
6% off
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Sleeve Style Sleeve
- Sleeve Size XL
- Sleeve Material TenActiv(TM)
- Latex-Free Yes
Product Information
- Brand Superior Glove
- MFR # KTAG1T22
- Zoro # G3304248
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Sleeve Size | XL |
Details
Item | Cut-Resistant Sleeves |
Sleeve Style | Sleeve |
Sleeve Material | TenActiv(TM) |
Latex-Free | Yes |
Color | Gray |
Series | TENACTIV(TM) KTAG1T22 |
Brand and Series | Superior Gloves TENACTIV(TM) KTAG1T22 |
Cuff Style | Shirred Slip-On |
Anti-Static | No |
ANSI/ISEA Cut Level | A2 |
Silicone-Free | No |
Sleeve Performance | High Dexterity |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
EN 388 Rating | 124X |
ANSI/ISEA Cut Load | 509 |
ANSI/ISEA Heat Level | 1 |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Sleeve Material TenActiv(TM), Color Gray, Size XL, Series TENACTIV(TM) KTAG1T22, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- DUNLOP Size 16 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- ACCUFORM Eyewash Inspection Tag, EYE WASH STATION INSPECTION Legend, GreenWhite LegendBackground, 534 in (TRS245PTM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, M (KTAG1T18TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- Superior Glove Workwear and Protective Clothing