Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL
Mfr # KTAG1T18/X
Zoro # G7290186
product price: $17.89
/pr
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
- Cuff Style Shirred Slip-On
Product Information
- Brand Superior Glove
- MFR # KTAG1T18/X
- Zoro # G7290186
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Sleeve Size | XL |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Shirred Slip-On |
Series | TENACTIV(TM) KTAG1T18 |
Brand and Series | Superior Gloves TENACTIV(TM) KTAG1T18 |
Silicone-Free | No |
Sleeve Material | TenActiv(TM) |
Sleeve Performance | High Dexterity |
Sleeve Style | Sleeve |
Latex-Free | Yes |
Anti-Static | No |
EN 388 Rating | 124X |
ANSI/ISEA Heat Level | 1 |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | 509 |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material TenActiv(TM), Color Gray, Size XL, Series TENACTIV(TM) KTAG1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Black (6802)
- MONTOUR LINE Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-GN-25-BX)
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 4XL (46111301XXXXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XS (KTAG1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, S (KTAG1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length (9174O)
- Superior Glove Workwear and Protective Clothing