Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size XL
Mfr # STA5BU/XL
Zoro # G7979152
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue
- Glove Coating Finish None
Product Information
- Brand Superior Glove
- MFR # STA5BU/XL
- Zoro # G7979152
- UPC # 779406392308
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Sm Imp Cape W/20Inbib (322120S)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751 VEND)
- FOXFIRE Foxfire FOX-602-40 Childrens Pink Pony Umbrella - Size 1 (FOX-602-40)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M (STA5BU/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S (STA5BU/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STAGCXPU-10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAFGNT-8)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PK12 (STPBW/S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- Superior Glove Gloves & Hand Protection