Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 2XL, PR
Mfr # SWTACSL/XXL
Zoro # G7976264
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL ( 11 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black
Product Information
- Brand Superior Glove
- MFR # SWTACSL/XXL
- Zoro # G7976264
- UPC # 779406385454
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ansell 012-56-230-28X46 28 x 46 in. Disposable Polyethylene Apron; Blue (012-56-230-28X46)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- PIP Yellow, 1 PR (48-L162Y)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 8, 1 PR (PSTACXPNRT-8)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SKGCXPS/XL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 6, 1 PR (STACXPURT)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- Superior Glove Cut-Resistant Gloves