Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Gloves, 9, Polyurethane, PR
Mfr # S13CXPU-9
Zoro # G9672083
original price:
$30.62
35% off
new price: $19.89
/pr
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S13CXPU-9
- Zoro # G9672083
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-M)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X11BL)
- SOF SOLE SS CMFT CRW WHT BND LARGE, PK 6 (89249)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X084HPM)
- SUPERIOR GLOVE Cut Resistant Gloves, 8, Polyurethane, PR (S13CXPU-8)
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Polyurethane, PR (S13CXPU-7)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Polyurethane, PR (S13CXPU-11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (STACXPNRT-6)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Nitrile, PR (S13CXPNT-9)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 10, PR (S13TAGPU10)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- Superior Glove Cut-Resistant Gloves