Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Gloves, 11, Polyurethane, PR
Mfr # S13CXPU-11
Zoro # G9672065
original price:
$30.62
35% off
new price: $19.89
/pr
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S13CXPU-11
- Zoro # G9672065
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, M (RAPCR5)
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Polyurethane, PR (S13CXPU-7)
- SUPERIOR GLOVE Cut Resistant Gloves, 10, Polyurethane, PR (S13CXPU-10)
- SUPERIOR GLOVE Cut Resistant Gloves, 8, Polyurethane, PR (S13CXPU-8)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 12, PR (S13TAGPU12)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 6, 1 PR (STACXPURT)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Large PR (547TPR-L)
- Superior Glove Cut-Resistant Gloves