Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Glove, Cut 5, Size 8, PR
Mfr # STAGPN-8
Zoro # G3160570
product price: $10.39
/pr
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/White
Product Information
- Brand Superior Glove
- MFR # STAGPN-8
- Zoro # G3160570
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 9.25 in |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Standards ANSI/ ISEA 105-2012, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTS SAFETY Raincoat 49", Reflectve Strip, Zipprd, L (A-493-3M-L)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SMF-30BU)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU12)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAGGFN8)
- BEST BARRIER A2 Cut Resistant, Blue, Micro-Foam Nitrile, Coated Glove, S, (C2216S3)
- Superior Glove Cut-Resistant Gloves