Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 9, 1 PR
Mfr # STACXPNRT
Zoro # G8663643
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Knit Material HPPE
Product Information
- Brand Superior Glove
- MFR # STACXPNRT
- Zoro # G8663643
- UPC # 779406379392
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.5 in |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A7 |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Knit Material | HPPE |
Glove Materials | HPPE/Steel |
Latex-Free | No |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Needlestick Level | 1 |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | Yes |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- TOUGH GUY Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish (6GJA0)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- CHILL-ITS BY ERGODYNE Headband, Red, One Size, Terrycloth (6605)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 7, 1 PR (STACXPNRT)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-12)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 12, 1 PR (STACXPURT12)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (065-11)
- Superior Glove Cut-Resistant Gloves