Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR
Mfr # PSTAGBPU10
Zoro # G7385574
product price: $6.55
/pr
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Black
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Polyurethane
Product Information
- Brand Superior Glove
- MFR # PSTAGBPU10
- Zoro # G7385574
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Black |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Tan, 3PK (LT-1X60T)
- JAFLINE HD Supply Line Fire Hose, Dia. 3 In., White (G52H3HDW50N)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (PSTAGBPU-8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (PSTAGBPU12)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STAGCXPU-10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 8, 1 PR (PSTACXPNRT-8)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, M, 1 PR (KV303-M)
- Superior Glove Cut-Resistant Gloves