Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR
Mfr # S18TAFGFN6
Zoro # G3720200
product price: $11.59
/pr
Sold in multiples of 12 for $139.08
$139.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S18TAFGFN6
- Zoro # G3720200
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 7, 1 PR (STACXPNRT)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 8, PR (SKFGFNLTC8)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 6, PR (S13KBPU-6)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PR (SWTACSL/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- Superior Glove Cut-Resistant Gloves