Shop All Heat Resistant Gloves
Superior Glove
Cut and Heat Resistant Glove, S, PR
Mfr # SPGC/A/S
Zoro # G7266067
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Polyester/Nylon/Acrylic
- Cuff Style Knit
- Thickness 7 ga
- Standards ANSI/ISEA 105-2016
- ANSI/ISEA Cut Level A4
Product Information
- Brand Superior Glove
- MFR # SPGC/A/S
- Zoro # G7266067
- Country of Origin Canada
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 9.25 in |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY QUEST Safety Glasses BlackClear (EQT-12KC)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- NMC Caution Falling Ice And Snow Sign, C380R (C380R)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, 2XL, PR (SPGC/A/XXL)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, XS, PR (SPGRK/A/XS)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 9, PR (S13FRNE-9)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 7, PR (S13FRNE-7)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 11, PR (S13FRNE-11)
- ALLPOINTS 14" Steam Glove Med (181605)
- Superior Glove Heat Resistant Gloves