Shop All Heat Resistant Gloves
Superior Glove
Cut and Heat Resistant Glove, L, PR
Mfr # SPGC/A/L
Zoro # G7254718
product price: $10.99
/pr
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Polyester/Nylon/Acrylic
- Cuff Style Knit
- Thickness 7 ga
- Standards ANSI/ISEA 105-2016
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Superior Glove
- MFR # SPGC/A/L
- Zoro # G7254718
- Country of Origin Canada
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 9.75 in |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: XL (SV712FG (XL))
- MILWAUKEE TOOL Front Brim White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1120)
- PIP FR Clothing (385-FRHN-(NV)-2X)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, XS, PR (SPGRK/A/XS)
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 7, PR (S13FRNE-7)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 9, PR (S13FRNE-9)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- Superior Glove Heat Resistant Gloves