Shop All Leather Palm Gloves
Superior Glove
Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L
Mfr # 375GTVBL
Zoro # G7289276
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Thumb Style Straight
- Insulated Yes
- Cuff Style Extended Gauntlet
- Glove Insulation Material Thinsulate(TM)
Product Information
- Brand Superior Glove
- MFR # 375GTVBL
- Zoro # G7289276
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Item | Leather Gloves |
Palm Material | Goatskin |
Thumb Style | Straight |
Insulated | Yes |
Cuff Style | Extended Gauntlet |
Glove Insulation Material | Thinsulate(TM) |
Hand Protection Style | Glove |
Glove Features | Padded Knuckles |
Includes Double Palm | No |
Palm Color | Brown |
Leather Coverage Style | Full Leather |
Minimum Temperature | -4 Degrees F |
Glove Back Color | Brown |
Leather Glove Style | Drivers |
Glove Liner Material | Thinsulate(TM) |
Leather Grade | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Insulated Yes, Leather Coverage Style Full Leather, Thumb Style Straight, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Standard, Minimum Temperature -4 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- ALCO Red Pull Cord, 3 ft., Open Handle (AL-81977A)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- Superior Glove Leather Palm Gloves