Shop All Coated Gloves
Superior Glove
Coated Glove, Open Finger, Size 10, PR
Mfr # SSXPU3OF10
Zoro # G7612194
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Superior Glove
- MFR # SSXPU3OF10
- Zoro # G7612194
- Country of Origin Viet Nam
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Glove, Cut resistant lime, Hybrid, M, PR (12-3190-10-M)
- NMC Danger Hazardous Waste Storage Area Sign, D285RB (D285RB)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Dexterity Ctn Glv Nt Ctd8, PR (S15NT-8)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- Superior Glove Gloves & Hand Protection