Shop All Coated Gloves
Superior Glove
Blk Nylon Glv, Ntrl Pm, Sz 6, PR
Mfr # S13PNT-6
Zoro # G3615608
product price: $38.39
/pk 12, $3.20/ea
Sold in multiples of 4 for $153.56
$153.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- Color Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Superior Glove
- MFR # S13PNT-6
- Zoro # G3615608
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- MAGID PowerMaster 60611PS 12 High Voltage Leather Protector Gloves (60611PS-11)
- TILLMAN Cotton Welding Jacket (6230DHL)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- MCR SAFETY Dipped Gloves, Black, S, 12 PK (96699S)
- Superior Glove Gloves & Hand Protection