Shop All Cut-Resistant Gloves
Superior Glove
Blk Nyln/Stl Glv Pu Ctd 9, PR
Mfr # S13KBPU-9
Zoro # G3591607
product price: $8.75
/pr
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Product Information
- Brand Superior Glove
- MFR # S13KBPU-9
- Zoro # G3591607
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 2 Tone Class Ii Safety Vests Large Mini (SV225-2ZGM-L)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XL (73040-701-10)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 8, PR (S13KBPU-8)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 6, PR (S13KBPU-6)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 12, 1 PR (STAGHVPU12)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S18TAGGFN10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S (STA5BU/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL (STA5BU/XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- Superior Glove Gloves & Hand Protection