Shop All Coated Gloves
Superior Glove
13ga Blk Nylon PU Palm 9, PR
Mfr # S13BKPUQ-9
Zoro # G0081597
product price: $23.49
/pk 12, $1.96/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Superior Glove
- MFR # S13BKPUQ-9
- Zoro # G0081597
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8.75 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING SM 100/BX (LGBL-S)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- TRU-SPEC Shorts, Olive Drab, 52" Size, 9" Inseam (4278)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves, ANSI A4, Gray, Size M, 1 Pair (7043)
- Superior Glove Coated Gloves