Shop All Locking Receptacles
Superior Electric
Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C
Mfr # YGA029F
Zoro # G104389718
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & White
Product Information
- Brand Superior Electric
- MFR # YGA029F
- Zoro # G104389718
- UPC # 99461755185
- Country of Origin China
- Category Locking Receptacles
Details
Color | Black & White |
Description
Superior Electric YGA029F Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C.Replace worn or broken receptacles to bring new life to power tools, machines & extension cords. Replacing the receptacle takes just couple of minutes with easy-to-use galvanized steel internal posts with screws.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 250V, NEMA L15-30R (YGP028F)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- Superior Electric Locking Receptacles