Shop All Radial Ball Bearings
Superior Electric
Replacement Ball Bearing - 2 x shield, ID 15 mm x OD 35 mmx W 11 mm, PK 2
Mfr # SE 6202ZZ
Zoro # G404388152
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
Product Information
- Brand Superior Electric
- MFR # SE 6202ZZ
- Zoro # G404388152
- UPC # 99461754027
- Country of Origin China
- Category Radial Ball Bearings
Details
Color | Black & Silver |
Description
These replacement ball bearings are premium quality bearings that can replace most of the brand parts. Specific models for compatibility can be seen below. These bearings can be used in a wide range of machines for variety of applications.Ball bearings are used to reduce friction between rotating parts. The balls or rollers take the load and spin, distributing the weight evenly while the minimal contact area of the ball reduces friction. This reduces wear on the tool and allows it to run smoothly. Bearings experience constant wear when the tool is in operation from pressure, heat, vibration and friction. Because of this, many Bearings need periodic maintenance or replacement. This replacement part is sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6HP31)
- AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 12 mm x OD 32 mmx W 10 mm, PK 2 (SE 6201-ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield -ID 8 mm x OD 24 mmx W 8 mm , PK 2 (SE 628ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/Open, ID 6 mm x OD 19 mmx W 6 mm, PK 2 (SE 626-RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- Superior Electric Ball Bearings